Standoff, Round, AL, 5/16-18x1/4, PK2

VALUE BRAND| Zoro #: G0834653| Mfr #: ZA0220-AL28

$19.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: silver
Finish: Clear Anodized US28
Item: Round Standoff
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0834653 Mfr #: ZA0220-AL28
Type: FemaleLength Tolerance: +/-0.010"
Length: 1/4"Screw Size: 5/16-18
Material: aluminumOutside Dia. Tolerance: +0.000/-0.025"
Thread Depth: 1/4"Item: Round Standoff
Tensile Strength (PSI): 55, 000Temp. Range (F): Not Rated
Outside Dia.: 1-1/2"Finish: Clear Anodized US28
Color: silverCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Outside Dia. 1 1/2 In, Length 1/4 In, Thread Depth 1/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews