Standoff, Round, AL, 5/16-18x3/4, PK2

VALUE BRAND| Zoro #: G1412521| Mfr #: ZA0164-AL28

$9.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412521 Mfr #: ZA0164-AL28
Outside Dia. Tolerance: +0.000/-0.025"Color: silver
Length Tolerance: +/-0.010"Temp. Range (F): NOT RATED
Item: Round StandoffType: Female
Material: AluminumLength: 3/4"
Finish: Clear Anodized US28Thread Depth: 3/4"
Screw Size: 5/16-18Tensile Strength (PSI): 55, 000
Outside Dia.: 3/4"Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Outside Dia. 3/4 In, Length 3/4 In, Thread Depth 3/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2
Save 15%. Sign up for Z-mail.