Standoff, Round, SS, 5/16-18x3/4, PK2

VALUE BRAND| Zoro #: G0643386| Mfr #: ZA0144-SS32D

$25.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Round Standoff
Outside Dia. Tolerance: +0.000/-0.025"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643386 Mfr #: ZA0144-SS32D
Item: Round StandoffOutside Dia. Tolerance: +0.000/-0.025"
Material: 18-8 Stainless SteelScrew Size: 5/16-18
Temp. Range (F): Not RatedPackage Quantity: 2
Thread Depth: 3/4"Type: Female
Color: SilverLength: 3/4"
Length Tolerance: +/-0.010"Finish: Satin US32D
Tensile Strength (PSI): 80,000Outside Dia.: 5/8"
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 5/8 In, Length 3/4 In, Thread Depth 3/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews