Zoro Select
Panel-Mount Standoff, Slot, 5/16"-18 Thrd Sz, 1 5/8 in L, Round Shape, 18-8 Stainless Steel
Mfr # Z0600-SS32
Zoro # G1985191
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Thread Size 5/16"-18
- Overall Length 1 5/8 in
- Shape Round
- Standoff Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Panel-Mount Standoff, Edge, 5/16"-18 Thrd Sz, 1-1/16 in L, Round Shape, Aluminum Clear Anodized Z0610-AL28
- ZORO SELECT Panel-Mount Standoff, Slot, 5/16"-18 Thrd Sz, 1 5/8 in L, Round Shape, Aluminum Black Anodized Z0604-ALBLK
- ZORO SELECT Panel-Mount Standoff, Edge, 5/16"-18 Thrd Sz, 1-1/16 in L, Round Shape, Aluminum Clear Anodized Z0620-AL28
- ZORO SELECT Panel-Mount Standoff, Slot, 5/16"-18 Thrd Sz, 1 5/8 in L, Round Shape, 18-8 Stainless Steel Z0604-SS32
- Zoro Select Panel-Mount Standoffs