Standoff, Slot, 18-8Brite, 5/16-18, 3/8Panel

VALUE BRAND| Zoro #: G0608334| Mfr #: Z0602-SS32

$31.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608334 Mfr #: Z0602-SS32
Includes: Locking Set ScrewDia. Tolerance: +0.000/-0.025"
Length Tolerance: +/-0.010"Screw Size: 5/16-18
Item: Slot Mount StandoffLength: 1-5/8"
Slot Depth: 1"Type: Female
Outside Dia.: 1-1/4"Panel Size: 3/8"
Tensile Strength (PSI): 80, 000Material: 18-8 Stainless Steel
Finish: Brite US32Color: Silver
Country of Origin (subject to change): United States

Product Description

Slot Mount Standoff, Female, 18-8 Stainless Steel, Finish Brite Finish US32, Mounting Thread Size 5/16-18, Panel Size 3/8 In, Slot Depth 1 In, Outside Dia. 1 1/4 In, Length 1 5/8 In, Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80, 000 PSI, Color Silver, Includes Locking Set Screw

Product Reviews

Save 15%. Sign up for Z-mail.