LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Standoff, Slot, 18-8Satin, 5/16-18, 1/4Panel

VALUE BRAND| Zoro #: G2342051| Mfr #: Z0600-SS32D

$31.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Length: 1-5/8"
Finish: Satin US32D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342051 Mfr #: Z0600-SS32D
Package Quantity: 1Length: 1-5/8"
Finish: Satin US32DLength Tolerance: +/-0.010"
Outside Dia.: 1-1/4"Includes: Locking Set Screw
Type: FemaleSlot Depth: 1"
Material: 18-8 Stainless SteelColor: Silver
Item: Slot Mount StandoffScrew Size: 5/16-18
Dia. Tolerance: +0.000/-0.025"Tensile Strength (PSI): 80,000
Panel Size: 1/4"Country of Origin (subject to change): United States

Description

Slot Mount Standoff, Female, 18-8 Stainless Steel, Finish Satin Finish US32D, Mounting Thread Size 5/16-18, Panel Size 1/4 In, Slot Depth 1 In, Outside Dia. 1 1/4 In, Length 1 5/8 In, Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes Locking Set Screw

Reviews