Zoro Select

Panel-Mount Standoff, Slot, 5/16"-18 Thrd Sz, 1 5/8 in L, Round Shape, Aluminum Clear Anodized


$17.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Female
  • Thread Size 5/16"-18
  • Overall Length 1 5/8 in
  • Shape Round
  • Standoff Material Aluminum
See all product information