KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Slot, AL, Clr, 5/16-18, 1/4In Panel

VALUE BRAND| Zoro #: G1540646| Mfr #: Z0600-AL28

$20.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Locking Set Screw
Color: Silver
Screw Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540646 Mfr #: Z0600-AL28
Includes: Locking Set ScrewColor: Silver
Screw Size: 5/16-18Panel Size: 1/4"
Length: 1-5/8"Outside Dia.: 1-1/4"
Dia. Tolerance: +0.000/-0.025"Type: Female
Item: Slot Mount StandoffFinish: Clear Anodized US28
Package Quantity: 1Tensile Strength (PSI): 50,000
Slot Depth: 1"Material: Aluminum
Length Tolerance: +/-0.010"Country of Origin (subject to change): United States

Description

Slot Mount Standoff, Female, Aluminum, Finish Clear Anodized US28, Mounting Thread Size 5/16-18, Panel Size 1/4 In, Slot Depth 1 In, Outside Dia. 1 1/4 In, Length 1 5/8 In, Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 50,000 PSI, Color Silver, Includes Locking Set Screw

Reviews