Standoff, Slot, Brass, Clr, 5/16-18, 3/8Panel

VALUE BRAND| Zoro #: G1747417| Mfr #: Z0602-BR3

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1747417 Mfr #: Z0602-BR3
Includes: Locking Set ScrewDia. Tolerance: +0.000/-0.025"
Length Tolerance: +/-0.010"Screw Size: 5/16-18
Item: Slot Mount StandoffLength: 1-5/8"
Slot Depth: 1"Type: Female
Outside Dia.: 1-1/4"Panel Size: 3/8"
Tensile Strength (PSI): 50, 000Material: Brass
Finish: Clear US3Color: Yellow
Country of Origin (subject to change): United States

Product Description

Slot Mount Standoff, Female, Brass, Finish Clear Coat US3, Mounting Thread Size 5/16-18, Panel Size 3/8 In, Slot Depth 1 In, Outside Dia. 1 1/4 In, Length 1 5/8 In, Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 50, 000 PSI, Color Yellow, Includes Locking Set Screw

Product Reviews

Save 15%. Sign up for Z-mail.