Standoff, Sq, 1/4-20, 1/2 x1 1/2, PK2

VALUE BRAND| Zoro #: G1993451| Mfr #: ZA0330-AL28

$26.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 1-1/2"
Finish: Clear Anodized US28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993451 Mfr #: ZA0330-AL28
Package Quantity: 2Length: 1-1/2"
Finish: Clear Anodized US28Length Tolerance: +/-0.010"
Square: 1/2"Type: Female
Square Tolerance: +0.000/-0.025"Material: Aluminum
Color: SilverThread Depth: 1/2"
Item: Square StandoffScrew Size: 1/4-20
Tensile Strength (PSI): 55,000Country of Origin (subject to change): United States

Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 1/4-20, Square 1/2", Length 1-1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews