Standoff, Sq, 1/4-20, 1/2 x1 1/2, PK2

VALUE BRAND| Zoro #: G1960813| Mfr #: ZA0330-ALBLK

$31.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1960813 Mfr #: ZA0330-ALBLK
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Square: 1/2"Screw Size: 1/4-20
Item: Square StandoffMaterial: Aluminum
Type: FemaleTensile Strength (PSI): 55, 000
Finish: Black AnodizedColor: Black
Thread Depth: 1/2"Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 1/4-20, Square 1/2", Length 1-1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55, 000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.