20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Standoff, Sq, 1/4-20, 1/2 x1 1/4, PK2

VALUE BRAND| Zoro #: G0898554| Mfr #: ZA0328-SS32D

$52.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0898554 Mfr #: ZA0328-SS32D
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Item: Square StandoffMaterial: 18-8 Stainless Steel
Color: SilverType: Female
Square: 1/2"Screw Size: 1/4-20
Tensile Strength (PSI): 55, 000Length: 1-1/4"
Finish: Satin US32DThread Depth: 1/2"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 1/4-20, Square 1/2", Length 1-1/4", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.