Standoff, Sq, 5/16-18, 1 1/2x1/2, PK2

VALUE BRAND| Zoro #: G1085253| Mfr #: ZA0402-ALBLK

$45.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085253 Mfr #: ZA0402-ALBLK
Square Tolerance: +0.000/-0.025"Screw Size: 5/16-18
Tensile Strength (PSI): 55, 000Type: Female
Material: AluminumLength Tolerance: +/-0.010"
Item: Square StandoffThread Depth: 1/2"
Square: 1-1/2"Length: 1/2"
Finish: Black AnodizedColor: Black
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1-1/2", Length 1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2
Save 15%. Sign up for Z-mail.