- Home
- /
- Fasteners
- /
- Spacers & Standoffs
- /
- Square Standoffs
- /
- Standoff, 5/16"-18 Thrd Sz, 1 1/2 in Sq Sz, Square Shape, 18-8 Stainless Steel Polished, 2 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff, 5/16"-18 Thrd Sz, 1 1/2 in Sq Sz, Square Shape, 18-8 Stainless Steel Polished, 2 PK (Discontinued)
Mfr # ZA0402-SS32
Zoro # G2150601
This Product is Discontinued
Key Features
- Square Size 1 1/2 in
- Standoff Shape Square
- Standoff Finish Polished
- Standoff Material 18-8 Stainless Steel
- System of Measurement Inch
Customers Also Purchased
- Brand Zoro Select
-
MFR #
ZA0402-SS32
-
Zoro #
G2150601
- Country of Origin United States
- Category Square Standoffs
Dimensions
Square Size | 1 1/2 in |
Hex Width | Not Applicable |
Outside Dia. | 1.5 |
Thread Size | 5/16"-18 |
Overall Length | 1/2 in |
Thread Depth | 1/2 in |
Body Length | 1/2 in |
Length | 1/2" |
Length Tolerance | +/-0.010" |
Screw Size | 5/16-18 |
Overall Length Tolerance | +/-0.010 in |
Square Size Tolerance | +/-0.005 in |
Cap Head Width | Not Applicable |
Cap Head Height | Not Applicable |
Outside Diameter Tolerance | Not Applicable |
Cap Head Diameter | Not Applicable |
Outside Diameter | Not Applicable |
Body Thread Length | 1/2 in |
Thread Length | 1/2 in |
Hex Width Tolerance | Not Applicable |
Details
Item | Standoff |
Standoff Shape | Square |
Standoff Finish | Polished |
Standoff Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Standoff Gender | Female - Female |
Color | Silver |
Cap Included | No |
Type | Female |
Square | 1-1/2" |
Tensile Strength (PSI) | 55,000 |
Square Tolerance | +0.000/-0.025" |
Shape | Square |
Finish | Plain |
Cap Material | Not Applicable |
Material | Stainless Steel |
Label Shape | Square |
Standoff Thread Gender | Female-Female |
Material Grade/Class | 18-8 |
Resistance Properties | Corrosion Resistant |
Cap Shape | Not Applicable |
Standoff Type | Female-Female Standoff |
Includes Cap | No |
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size 1 1/2 in, Outside Diameter Not Applicable, Shape Square, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in