Standoff, Sq, 5/16-18, 1 1/2x1/2, PK2

VALUE BRAND| Zoro #: G1414506| Mfr #: ZA0402-SS32D

$79.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414506 Mfr #: ZA0402-SS32D
Square Tolerance: +0.000/-0.025"Color: silver
Screw Size: 5/16-18Tensile Strength (PSI): 55, 000
Type: FemaleMaterial: 18-8 Stainless Steel
Length Tolerance: +/-0.010"Item: Square Standoff
Thread Depth: 1/2"Square: 1-1/2"
Length: 1/2"Finish: Satin US32D
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Square 1-1/2", Length 1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2
Save 15%. Sign up for Z-mail.