Standoff, Sq, 5/16-18, 1 1/2x1/4, PK2

VALUE BRAND| Zoro #: G0697891| Mfr #: ZA0400-ALBLK

$44.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697891 Mfr #: ZA0400-ALBLK
Item: Square StandoffType: Female
Screw Size: 5/16-18Square Tolerance: +0.000/-0.025"
Material: AluminumLength Tolerance: +/-0.010"
Tensile Strength (PSI): 55, 000Length: 1/4"
Finish: Black AnodizedColor: BLACK
Thread Depth: 1/4"Square: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1-1/2", Length 1/4", Thread Depth 1/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2
Save 15%. Sign up for Z-mail.