Standoff, Sq, 5/16-18, 1 1/2x1/4, PK2

VALUE BRAND |Zoro #: G1525675|Mfr #: ZA0400-BR26

$79.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1525675 Mfr #: ZA0400-BR26
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Square Standoff
Material: BrassType: Female
Tensile Strength (PSI): 55, 000Thread Depth: 1/4"
Square: 1-1/2"Length: 1/4"
Finish: Chrome US26Color: Silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Brass, Finish Chrome Plated US26, Screw Size 5/16-18, Square 1-1/2", Length 1/4", Thread Depth 1/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55, 000, Package Quantity 2

Product Reviews

Save 15% when you sign up for Z-mail.