Standoff, Sq, 5/16-18, 1 1/2x3/4, PK2

VALUE BRAND| Zoro #: G0723274| Mfr #: ZA0404-SS32D

$83.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0723274 Mfr #: ZA0404-SS32D
Material: 18-8 Stainless SteelTensile Strength (PSI): 55, 000
Type: FemaleColor: silver
Screw Size: 5/16-18Square Tolerance: +0.000/-0.025"
Length Tolerance: +/-0.010"Item: Square Standoff
Thread Depth: 3/4"Square: 1-1/2"
Length: 3/4"Finish: Satin US32D
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Square 1-1/2", Length 3/4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.