JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Standoff, Sq, 5/16-18, 1 1/4x1/2, PK2

VALUE BRAND| Zoro #: G2176596| Mfr #: ZA0382-ALBLK

$36.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176596 Mfr #: ZA0382-ALBLK
Screw Size: 5/16-18Square Tolerance: +0.000/-0.025"
Item: Square StandoffLength Tolerance: +/-0.010"
Material: AluminumTensile Strength (PSI): 55, 000
Type: FemaleThread Depth: 1/2"
Square: 1-1/4"Length: 1/2"
Finish: Black AnodizedColor: Black
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1-1/4", Length 1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.