LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Standoff, Sq, 5/16-18, 1 1/4x1/2, PK2

VALUE BRAND| Zoro #: G1303233| Mfr #: ZA0382-SS32D

$61.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303233 Mfr #: ZA0382-SS32D
Tensile Strength (PSI): 55, 000Material: 18-8 Stainless Steel
Screw Size: 5/16-18Length Tolerance: +/-0.010"
Item: Square StandoffColor: silver
Type: FemaleSquare Tolerance: +0.000/-0.025"
Length: 1/2"Finish: Satin US32D
Thread Depth: 1/2"Square: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Square 1-1/4", Length 1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.