Standoff, Sq, 5/16-18, 1 1/4x1/4, PK2

VALUE BRAND| Zoro #: G0490655| Mfr #: ZA0380-AL28

$34.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490655 Mfr #: ZA0380-AL28
Item: Square StandoffLength Tolerance: +/-0.010"
Screw Size: 5/16-18Tensile Strength (PSI): 55, 000
Type: FemaleSquare Tolerance: +0.000/-0.025"
Material: AluminumLength: 1/4"
Finish: Clear Anodized US28Color: silver
Thread Depth: 1/4"Square: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Square 1-1/4", Length 1/4", Thread Depth 1/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2
Save 15%. Sign up for Z-mail.