KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Sq, 5/16-18, 1 1/4x3/4, PK2

VALUE BRAND| Zoro #: G1963211| Mfr #: ZA0384-ALBLK

$29.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Black
Screw Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963211 Mfr #: ZA0384-ALBLK
Type: FemaleColor: Black
Screw Size: 5/16-18Finish: Black Anodized
Square: 1-1/4"Square Tolerance: +0.000/-0.025"
Item: Square StandoffLength: 3/4"
Package Quantity: 2Tensile Strength (PSI): 55,000
Material: AluminumThread Depth: 3/4"
Length Tolerance: +/-0.010"Country of Origin (subject to change): United States

Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1-1/4", Length 3/4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews