KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Sq, 5/16-18, 1.25x1.25, PK2

VALUE BRAND| Zoro #: G0736373| Mfr #: ZA0388-AL28

$30.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Silver
Screw Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736373 Mfr #: ZA0388-AL28
Type: FemaleColor: Silver
Screw Size: 5/16-18Finish: Clear Anodized US28
Square: 1-1/4"Square Tolerance: +0.000/-0.025"
Item: Square StandoffLength: 1-1/4"
Package Quantity: 2Tensile Strength (PSI): 55,000
Material: AluminumThread Depth: 1/2"
Length Tolerance: +/-0.010"Country of Origin (subject to change): United States

Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Square 1-1/4", Length 1-1/4", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews