20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Standoff, Sq, 5/16-18, 1.25x1.25, PK2

VALUE BRAND| Zoro #: G1564577| Mfr #: ZA0388-ALBLK

$42.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564577 Mfr #: ZA0388-ALBLK
Square Tolerance: +0.000/-0.025"Screw Size: 5/16-18
Tensile Strength (PSI): 55, 000Type: Female
Material: AluminumLength Tolerance: +/-0.010"
Item: Square StandoffThread Depth: 1/2"
Square: 1-1/4"Length: 1-1/4"
Finish: Black AnodizedColor: Black
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1-1/4", Length 1-1/4", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2
Save 15%. Sign up for Z-mail.