Standoff, Sq, 5/16-18, 1.50x1.50, PK2

VALUE BRAND| Zoro #: G0552736| Mfr #: ZA0410-ALBLK

$56.10 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Black
Finish: Black Anodized
Item: Square Standoff
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0552736 Mfr #: ZA0410-ALBLK
Square Tolerance: +0.000/-0.025"Screw Size: 5/16-18
Material: aluminumTensile Strength (PSI): 55, 000
Type: FemaleLength Tolerance: +/-0.010"
Item: Square StandoffLength: 1-1/2"
Finish: Black AnodizedColor: Black
Thread Depth: 1/2"Square: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1-1/2", Length 1-1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews