Standoff, Sq, 5/16-18, 1.50x1.50, PK2

VALUE BRAND| Zoro #: G1482223| Mfr #: ZA0410-SS32D

$77.01 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Square Tolerance: +0.000/-0.025"
Square: 1-1/2"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482223 Mfr #: ZA0410-SS32D
Square Tolerance: +0.000/-0.025"Square: 1-1/2"
Material: 18-8 Stainless SteelScrew Size: 5/16-18
Package Quantity: 2Thread Depth: 1/2"
Type: FemaleColor: Silver
Length: 1-1/2"Length Tolerance: +/-0.010"
Finish: Satin US32DTensile Strength (PSI): 55,000
Item: Square StandoffCountry of Origin (subject to change): United States

Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Square 1-1/2", Length 1-1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews