Standoff, Sq, 5/16-18, 3/4x1 1/2, PK2

VALUE BRAND| Zoro #: G1583942| Mfr #: ZA0350-AL28

$33.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1583942 Mfr #: ZA0350-AL28
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Square Standoff
Color: SilverType: Female
Tensile Strength (PSI): 55, 000Thread Depth: 1/2"
Square: 3/4"Material: Aluminum
Length: 1-1/2"Finish: Clear Anodized US28
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Square 3/4", Length 1-1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55, 000, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.