20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Standoff, Sq, 5/16-18, 3/4x1 1/2, PK2

VALUE BRAND| Zoro #: G2428465| Mfr #: ZA0350-ALBLK

$33.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428465 Mfr #: ZA0350-ALBLK
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Square Standoff
Material: AluminumType: Female
Tensile Strength (PSI): 55, 000Thread Depth: 1/2"
Square: 3/4"Length: 1-1/2"
Finish: Black AnodizedColor: Black
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 3/4", Length 1-1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.