Standoff, Sq, 5/16-18, 3/4x1 1/2, PK2

VALUE BRAND| Zoro #: G2315537| Mfr #: ZA0350-SS32

$42.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2315537 Mfr #: ZA0350-SS32
Square Tolerance: +0.000/-0.025"Item: Square Standoff
Type: FemaleTensile Strength (PSI): 55, 000
Color: SilverLength Tolerance: +/-0.010"
Screw Size: 5/16-18Material: 18-8 Stainless Steel
Length: 1-1/2"Finish: Brite US32
Thread Depth: 1/2"Square: 3/4"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 5/16-18, Square 3/4", Length 1-1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.