Standoff, Sq, 5/16-18, 3/4x1 1/4, PK2

VALUE BRAND| Zoro #: G0440352| Mfr #: ZA0348-SS32

$40.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440352 Mfr #: ZA0348-SS32
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Type: Female
Tensile Strength (PSI): 55, 000Color: silver
Item: Square StandoffThread Depth: 1/2"
Square: 3/4"Material: 18-8 Stainless Steel
Length: 1-1/4"Finish: Brite US32
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 5/16-18, Square 3/4", Length 1-1/4", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.