Standoff, Sq, 5/16-18, 3/4x1 1/4, PK2

VALUE BRAND| Zoro #: G2412322| Mfr #: ZA0348-SS32D

$55.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412322 Mfr #: ZA0348-SS32D
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Square Standoff
Material: 18-8 Stainless SteelColor: Silver
Type: FemaleTensile Strength (PSI): 55, 000
Finish: Satin US32DThread Depth: 1/2"
Square: 3/4"Length: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Square 3/4", Length 1-1/4", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55, 000, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.