LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Standoff, Sq, AL, 10-24, 3/8 x 1, PK2

VALUE BRAND| Zoro #: G0480085| Mfr #: ZA0306-AL28

$26.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0480085 Mfr #: ZA0306-AL28
Item: Square StandoffLength Tolerance: +/-0.010"
Square Tolerance: +0.000/-0.025"Tensile Strength (PSI): 55, 000
Type: FemaleSquare: 3/8"
Screw Size: 10-24Material: aluminum
Thread Depth: 1"Length: 1"
Finish: Clear Anodized US28Color: silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 10-24, Square 3/8", Length 1", Thread Depth 1", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.