Standoff, Sq, AL, 10-24, 3/8 x 1, PK2

VALUE BRAND| Zoro #: G1903282| Mfr #: ZA0306-ALBLK

$29.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Finish: Black Anodized
Item: Square Standoff
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1903282 Mfr #: ZA0306-ALBLK
Tensile Strength (PSI): 55, 000Square Tolerance: +0.000/-0.025"
Item: Square StandoffMaterial: aluminum
Square: 3/8"Length Tolerance: +/-0.010"
Type: FemaleScrew Size: 10-24
Finish: Black AnodizedColor: Black
Thread Depth: 1"Length: 1"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 10-24, Square 3/8", Length 1", Thread Depth 1", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews