Standoff, Sq, AL, 10-24, 3/8 x1/2, PK2

VALUE BRAND| Zoro #: G1888083| Mfr #: ZA0302-AL28

$24.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1888083 Mfr #: ZA0302-AL28
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Square: 3/8"Screw Size: 10-24
Item: Square StandoffMaterial: Aluminum
Type: FemaleTensile Strength (PSI): 55, 000
Thread Depth: 1/2"Length: 1/2"
Finish: Clear Anodized US28Color: Silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 10-24, Square 3/8", Length 1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55, 000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.