Standoff, Sq, AL, 10-24, 3/8 x3/4, PK2

VALUE BRAND| Zoro #: G1971103| Mfr #: ZA0304-ALBLK

$23.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 3/4"
Finish: Black Anodized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971103 Mfr #: ZA0304-ALBLK
Package Quantity: 2Length: 3/4"
Finish: Black AnodizedLength Tolerance: +/-0.010"
Square: 3/8"Type: Female
Square Tolerance: +0.000/-0.025"Material: Aluminum
Color: BlackThread Depth: 3/4"
Item: Square StandoffScrew Size: 10-24
Tensile Strength (PSI): 55,000Country of Origin (subject to change): United States

Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 10-24, Square 3/8", Length 3/4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews