Standoff, Sq, AL, 10-24, 3/8x1 1/2, Pk2

VALUE BRAND| Zoro #: G1700386| Mfr #: ZA0310-AL28

$29.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1700386 Mfr #: ZA0310-AL28
Item: Square StandoffTensile Strength (PSI): 55, 000
Length Tolerance: +/-0.010"Square: 3/8"
Screw Size: 10-24Type: Female
Square Tolerance: +0.000/-0.025"Material: Aluminum
Thread Depth: 1/2"Length: 1-1/2"
Finish: Clear Anodized US28Color: silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 10-24, Square 3/8", Length 1-1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.