Standoff, Sq, AL, 10-24, 3/8x1 1/4, Pk2

VALUE BRAND| Zoro #: G1046656| Mfr #: ZA0308-ALBLK

$24.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square Tolerance: +0.000/-0.025"
Item: Square Standoff
Square: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046656 Mfr #: ZA0308-ALBLK
Square Tolerance: +0.000/-0.025"Item: Square Standoff
Square: 3/8"Material: Aluminum
Screw Size: 10-24Package Quantity: 2
Thread Depth: 1/2"Type: Female
Color: BlackLength: 1-1/4"
Length Tolerance: +/-0.010"Finish: Black Anodized
Tensile Strength (PSI): 55,000Country of Origin (subject to change): United States

Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 10-24, Square 3/8", Length 1-1/4", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews