LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Standoff, Sq, AL, 1/4-20, 1/2 x 2, PK2

VALUE BRAND| Zoro #: G1182894| Mfr #: ZA0332-ALBLK

$33.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1182894 Mfr #: ZA0332-ALBLK
Square Tolerance: +0.000/-0.025"Item: Square Standoff
Length Tolerance: +/-0.010"Material: aluminum
Tensile Strength (PSI): 55, 000Square: 1/2"
Type: FemaleScrew Size: 1/4-20
Color: BlackThread Depth: 3/4"
Length: 2"Finish: Black Anodized
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 1/4-20, Square 1/2", Length 2", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.