Standoff, Sq, AL, 1/4-20, 1/2 x 3, PK2

VALUE BRAND| Zoro #: G0763996| Mfr #: ZA0334-AL28

$35.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0763996 Mfr #: ZA0334-AL28
Material: aluminumTensile Strength (PSI): 55, 000
Type: FemaleScrew Size: 1/4-20
Square Tolerance: +0.000/-0.025"Square: 1/2"
Length Tolerance: +/-0.010"Item: Square Standoff
Thread Depth: 3/4"Length: 3"
Finish: Clear Anodized US28Color: silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 1/4-20, Square 1/2", Length 3", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.