KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Sq, AL, 1/4-20, 1/2 x 3, PK2

VALUE BRAND| Zoro #: G1711631| Mfr #: ZA0334-ALBLK

$29.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Black
Screw Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711631 Mfr #: ZA0334-ALBLK
Type: FemaleColor: Black
Screw Size: 1/4-20Finish: Black Anodized
Square: 1/2"Square Tolerance: +0.000/-0.025"
Item: Square StandoffLength: 3"
Package Quantity: 2Tensile Strength (PSI): 55,000
Material: AluminumThread Depth: 3/4"
Length Tolerance: +/-0.010"Country of Origin (subject to change): United States

Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 1/4-20, Square 1/2", Length 3", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews