Standoff, Sq, AL, 1/4-20, 1/2x3/4, PK2

VALUE BRAND| Zoro #: G2265085| Mfr #: ZA0324-ALBLK

$28.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265085 Mfr #: ZA0324-ALBLK
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Square: 1/2"Screw Size: 1/4-20
Item: Square StandoffMaterial: Aluminum
Type: FemaleTensile Strength (PSI): 55, 000
Thread Depth: 3/4"Length: 3/4"
Finish: Black AnodizedColor: Black
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 1/4-20, Square 1/2", Length 3/4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.