Standoff, Sq, AL, 5/16-18, 1 1/2x1, Pk2

VALUE BRAND| Zoro #: G2006006| Mfr #: ZA0406-ALBLK

$48.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006006 Mfr #: ZA0406-ALBLK
Item: Square StandoffType: Female
Tensile Strength (PSI): 55, 000Screw Size: 5/16-18
Length Tolerance: +/-0.010"Material: Aluminum
Square Tolerance: +0.000/-0.025"Thread Depth: 1"
Square: 1-1/2"Length: 1"
Finish: Black AnodizedColor: BLACK
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1-1/2", Length 1", Thread Depth 1", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2
Save 15%. Sign up for Z-mail.