Standoff, Sq, AL, 5/16-18, 1 1/2x2, Pk2

VALUE BRAND| Zoro #: G2388032| Mfr #: ZA0412-ALBLK

$56.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388032 Mfr #: ZA0412-ALBLK
Item: Square StandoffType: Female
Screw Size: 5/16-18Square Tolerance: +0.000/-0.025"
Material: AluminumLength Tolerance: +/-0.010"
Tensile Strength (PSI): 55, 000Length: 2"
Finish: Black AnodizedColor: Black
Thread Depth: 3/4"Square: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1-1/2", Length 2", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2
Save 15%. Sign up for Z-mail.