Standoff, Sq, AL, 5/16-18, 1 1/4x1, Pk2

VALUE BRAND| Zoro #: G1636932| Mfr #: ZA0386-ALBLK

$32.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 1"
Finish: Black Anodized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636932 Mfr #: ZA0386-ALBLK
Package Quantity: 2Length: 1"
Finish: Black AnodizedLength Tolerance: +/-0.010"
Square: 1-1/4"Type: Female
Square Tolerance: +0.000/-0.025"Material: Aluminum
Color: BlackThread Depth: 1"
Item: Square StandoffScrew Size: 5/16-18
Tensile Strength (PSI): 55,000Country of Origin (subject to change): United States

Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1-1/4", Length 1", Thread Depth 1", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews