JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Standoff, Sq, AL, 5/16-18, 1 x 2, PK2

VALUE BRAND| Zoro #: G0316784| Mfr #: ZA0372-AL28

$33.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0316784 Mfr #: ZA0372-AL28
Tensile Strength (PSI): 55, 000Length Tolerance: +/-0.010"
Item: Square StandoffSquare Tolerance: +0.000/-0.025"
Material: AluminumType: Female
Screw Size: 5/16-18Thread Depth: 3/4"
Square: 1"Length: 2"
Finish: Clear Anodized US28Color: silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Square 1", Length 2", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.