JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Standoff, Sq, AL, 5/16-18, 1 x 3, PK2

VALUE BRAND| Zoro #: G2277414| Mfr #: ZA0374-AL28

$40.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277414 Mfr #: ZA0374-AL28
Length Tolerance: +/-0.010"Screw Size: 5/16-18
Tensile Strength (PSI): 55, 000Material: Aluminum
Item: Square StandoffSquare Tolerance: +0.000/-0.025"
Type: FemaleThread Depth: 3/4"
Square: 1"Length: 3"
Finish: Clear Anodized US28Color: silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Square 1", Length 3", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.