Standoff, Sq, AL, 5/16-18, 1 x 3, PK2

VALUE BRAND| Zoro #: G0265937| Mfr #: ZA0374-ALBLK

$33.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square Tolerance: +0.000/-0.025"
Square: 1"
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265937 Mfr #: ZA0374-ALBLK
Square Tolerance: +0.000/-0.025"Square: 1"
Material: AluminumScrew Size: 5/16-18
Package Quantity: 2Thread Depth: 3/4"
Type: FemaleColor: Black
Length: 3"Length Tolerance: +/-0.010"
Finish: Black AnodizedTensile Strength (PSI): 55,000
Item: Square StandoffCountry of Origin (subject to change): United States

Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1", Length 3", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews