Standoff, Sq, AL, 5/16-18, 1x1 1/4, Pk2

VALUE BRAND| Zoro #: G2232675| Mfr #: ZA0368-ALBLK

$36.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2232675 Mfr #: ZA0368-ALBLK
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Square Standoff
Material: AluminumType: Female
Tensile Strength (PSI): 55, 000Length: 1-1/4"
Finish: Black AnodizedColor: Black
Thread Depth: 1/2"Square: 1"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 1", Length 1-1/4", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55, 000, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.