KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Sq, AL, 5/16-18, 3/4 x2, PK2

VALUE BRAND| Zoro #: G1255003| Mfr #: ZA0352-AL28

$25.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Silver
Screw Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255003 Mfr #: ZA0352-AL28
Type: FemaleColor: Silver
Screw Size: 5/16-18Finish: Clear Anodized US28
Square: 3/4"Square Tolerance: +0.000/-0.025"
Item: Square StandoffLength: 2"
Package Quantity: 2Tensile Strength (PSI): 55,000
Material: AluminumThread Depth: 3/4"
Length Tolerance: +/-0.010"Country of Origin (subject to change): United States

Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Square 3/4", Length 2", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews