Standoff, Sq, AL, 5/16-18, 3/4 x4, PK2

VALUE BRAND| Zoro #: G0878385| Mfr #: ZA0356-AL28

$40.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0878385 Mfr #: ZA0356-AL28
Type: FemaleLength Tolerance: +/-0.010"
Square Tolerance: +0.000/-0.025"Material: Aluminum
Item: Square StandoffTensile Strength (PSI): 55, 000
Screw Size: 5/16-18Thread Depth: 3/4"
Square: 3/4"Length: 4"
Finish: Clear Anodized US28Color: silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Square 3/4", Length 4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.